LITELINE 72 inch Liteline Fluoro Bar System 3-Wire Cord, White
Description
6-foot white power cord for aluminium fluoro bar systems. Designed for use with both T4/T5 3-Wire systems with 120V.
Specifications
Brand Name | Liteline | Sub Brand | LEDBar Accessory |
Item Name | Power Cord | Color | White |
Voltage Rating | 120 V | Length | 72 in |
For Use With | Multi Linked ALFT4 and ALFT5 3-wire Fixtures, Aluminum Fluoro Bar Systems | Standards | cULus Listed |
UPC | 771250913951 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |