×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
ndrunl50dimcct12wh

DISTRI-LITE 12-inch 120V 450LM Lucia CCT Series Under Cabinet with Selectable Color Temperature, White

Price $69.31 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:DISTRI LITE
Manufacturer #:UNL50DIM-CCT-12WH

Description

The Lucia CCT series offers a cost-effective LED lighting solution with multiple knockout locations for easy and quick installation. It includes a diffused frosted lens, which allows for an even light distribution. Ideal for use under cabinets, closets and work stations and more.

Specifications

Brand Name NDR Electric Sub Brand NDR ELECTRIC
Item Name LED Undercabinet Lighting Fixture with Switch Type Dimmable
Voltage Rating 120 V Fixture Wattage 7 W
Lamp Type LED Housing Finish White
Length 12 in Light Output 450 lm
Average Life 50000 hr Color Temperature 3000/4000/5000 K
Color Rendering Index (CRI) 80+ Lens Type Glass
Housing Material Extruded Aluminum Width 3-1/2 in
Height 1-1/4 in Includes Mounting Hardware
Standards ETL Listed Application For Use Under Cabinets, Closets and Work Stations
UPC 775110020698

Packages

12 - UNIT -(12)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok