DISTRI-LITE 21-inch LUCIA CCT Series Under Cabinet with Selectable Color Temperature, White
Description
The Lucia CCT series offers a cost-effective LED lighting solution with multiple knockout locations for easy and quick installation. It includes a diffused frosted lens, which allows for an even light distribution. Ideal for use under cabinets, closets and work stations and more.
Specifications
Brand Name | NDR Electric | Sub Brand | NDR ELECTRIC |
Item Name | LED Undercabinet Lighting Fixture with Switch | Type | Dimmable |
Voltage Rating | 120 V | Fixture Wattage | 14 W |
Lamp Type | LED | Housing Finish | White |
Length | 21 in | Light Output | 1000 lm |
Average Life | 50000 hr | Color Temperature | 3000/4000/5000 K |
Color Rendering Index (CRI) | 80+ | Lens Type | Glass |
Housing Material | Extruded Aluminum | Width | 3-1/2 in |
Height | 1-1/4 in | Includes | Mounting Hardware |
Standards | ETL Listed | Application | For Use Under Cabinets, Closets and Work Stations |
UPC | 775110020704 |
Packages
12 - UNIT -(12) |