×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
sat63554

SATCO LIGHTING 63-554 28-inch 17W 120V QUICK SMART Under Cabinet Light, White

Price $122.07 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:63-554

Description

SATCO NUVO Counter QUICK SMART Under Cabinet Fixtures were developed with a simple purpose - design a high quality under cabinet lighting solution that is easy to install. Now with smart Wi-Fi technology, CounterQUICK has become a part of the STARFISH Smart Home Family! This next generation of CounterQuick undercabinet lighting comes in a variety of lengths to customize your space and includes fully enabled Wi-Fi built in so you can control all of your smart lighting with our simple to use Starfish app. Change the colors and temperature to add style and ambiance to any occasion. Build a "scene" to accommodate special events, or use the tunable white option to adjust illumination from warm and cozy to cool and task driven. The Starfish app provides other conveniently accessible additional features such as remote access with dimming capabilities, timers to set routines, and voice control. Enlighten your life with Satco Lighting and our new Starfish enabled under cabinet fixtures.

Specifications

Brand Name NUVO Lighting Item Name Under Cabinet Lighting
Type Dimmable, Utility Voltage Rating 120 V
Fixture Wattage 17 W Lamp Type LED
Housing Finish White Length 28 in
Light Output 1004 - 1209 lm Average Life 25000 hr
Light Color RGB and Tunable White Color Temperature 2700 - 5000 K
Color Rendering Index (CRI) 90 Housing Material Aluminum
Width 3.54 in Height 1 in
Standards California Proposition 65 Warning, California T24 2016 - 2022 JA8 Listed, cETLus Listed, FCC Compliant, RoHS Compliant Application For Indoor

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok