×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
yklesxf1alosww2kybz

ACUITY 276ALH 120V-277V 3K/4K/5K ESXF1 Series LED Floodlight with Knuckle & Yoke Mount, Bronze

Price $115.95 / EA Eco fees: $0.15
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:276ALH
Documents Documents

Description

The Lithonia Lighting ESXF LED Floodlight is an all-in-one flood that gives ultimate versatility by offering 36 configurations in one product while delivering superior illumination and offering easy access to controls for color switching, lumen switching, and selectable photocell.

Specifications

Brand Name Lithonia Lighting Sub Brand Contractor Select
Item Name Flood Light Voltage Rating 120 - 277 V
Lamp Type LED Housing Finish Bronze
Color Temperature 3000/4000/5000 K Color Rendering Index (CRI) 80
Lumens 5000 lm Enclosure Type IP66
Mounting Type Knuckle/Yoke Housing Material Die-Cast Aluminum
Includes Knuckle and Yoke Mounting Plate UPC 196182393204

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok