×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
yklesxf3alosww2ysbz

ACUITY *276ALW 120V-277V 3K/4K/5K ESXF3 Series LED Floodlight with Yoke & Slipfitter Mount, Bronze

Price $347.85 / EA Eco fees: $0.15
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:276ALW
Documents Documents

Description

The Lithonia Lighting ESXF LED Floodlight is an all-in-one flood that gives ultimate versatility by offering 36 configurations in one product while delivering superior illumination and offering easy access to controls for color switching, lumen switching, and selectable photocell.

Specifications

Brand Name Lithonia Lighting Sub Brand Contractor Select
Item Name Flood Light Type Adjustable, Switchable, Photocell
Voltage Rating 120 - 277 V Fixture Wattage 100 W
Lamp Type LED Housing Finish Bronze
Series ESXF Color Temperature 3000/4000/5000 K
Color Rendering Index (CRI) 80 Lumens 14000 lm
Enclosure Type IP66 Mounting Type Slipfitter/Yoke
Housing Material Die-Cast Aluminum Dimensions 10.54 in L x 8.95 in W x 2.84 in H
Standards CSA Certified Application For General Illumination of Parking Lots, Signage, Yards, Walkways, Landscaping and Other Flood Lighting Applications
UPC 196182393266

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok