×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
yklesxf5alosww2uvoltysdd

ACUITY 283G2F ESXF5 FLOODLIGHT, ADJUSTABLE LIGHT OUTPU

Price $695.70 / EA Eco fees: $0.15
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:283G2F
Documents Documents

Description

The Lithonia Lighting® ESXF5 LED all-in-one floodlight gives you the superior illumination you want. ESXF5 delivers easy access to adjustable lumen output, color switching, and a selectable photocell, so you always have the luminaire you need on the spot. Choose your mounting with two popular mounting options standard in each box; yoke or slipfitter. ESXF5 is a true replacement for 1000W HID luminaires and delivers up to 50,000 lumens.

Specifications

Brand Name Lithonia Lighting Sub Brand Contractor Select™
Item Name Floodlight Type Adjustable, Switchable, Photocell, Rectangular
Voltage Rating 120 - 347 V Lamp Type LED
Housing Finish Bronze Series ESXF5 Series
Color Temperature 3000 K, 4000 K, 5000 K Color Rendering Index (CRI) 80
Ballast Type 0 - 10 V Dimmable Lumens 30000 lm, 40000 lm, 50000 lm,
Enclosure Type IP66 Mounting Type Tenon Slipfitter, Yoke
Cord Type SO Cord Length 18 in
Housing Material Die Cast Aluminum Dimensions 16 in W x 3-1/2 in H
Standards DLC Standard Listed, cULus Listed, cCSAus Certified Application Yards, Driveways, Signage, Patios, Warehouses and Security Applications
UPC 197589243710

Packages

1 - UNIT - 1 45 - UNIT - 45 144 - SKID - 144
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok