×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
grn46500

Greenlee CableCaster„¢ Pocket-Light Flashlight

Inventory
Unavailable for order
Manufacturer:GREENLEE
Manufacturer #:46500

Description

High intensity Xenon fired lamp. Dust and rust proof. Luminous tip so flashlight can be located in the dark. Batteries included. Lifetime limited warranty.

Specifications

Brand Name Greenlee Sub Brand CableCaster™
Item Name Pocket Flashlight Type Dust and Rust proof, High Intensity
Bulb Type Xenon Beam Distance 50 ft
Color Bright Yellow Includes Battery
Application For Speeding up the Installation of Lightweight Communications Cable through Hard to Reach Spaces Such as Suspended Ceilings, Rafters and Sub Floors UPC 783310465003

Packages

1 - UNIT - 1
Substitutes to this product
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Price $58.73 / EA
Quantity EA
This website uses cookies to ensure you get the best experience on our website. Read more
Ok