Abbotsford
grnfl2aaap

GREENLEE FL2AAAP Greenlee LED Penlight

Price $58.73 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:FL2AAAP

Description

Powerful LEDs in compact form. Rugged, all weather construction. Batteries are included.

Specifications

Brand Name Greenlee Item Name Pen Flashlight
Type Bar Shape Wattage 0.1 W
Bulb Type LED Lumens 7 lm
Housing Material Rugged Lexan, Plastic Beam Distance 46 ft
Average Life 50000 hr Battery Size AAA
Switch Type Twist On/Off Bezel Color Green
Dimensions 5.2 in L X 0.8 in W Includes Pocket Clip
UPC 783310134930

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok