Abbotsford
mil2010r

MILWAUKEE 2010R Rechargeable 250L Penlight w/ Laser

Price $69.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2010R

Description

The Rechargeable 250L Penlight w/ Laser offers you faster, more accurate inspections. This rechargeable penlight delivers 250 lumens of TRUEVIEW HIGH DEFINITION OUTPUT, and an integrated laser pointer ensures faster inspections and accurate communication on the jobsite. A built-in protective rubber bite zone allows you to quickly direct light while performing two-handed tasks. With two output modes, you get the optimal light or run-time up-to 8 hours for any task. Stay ready from job-to-job with USB charging and an on-board battery indicator. The removable metal clip offers a secure attachment to shirts or pant pockets for reliable storage. This penlight with laser pointer is built to survive the toughest jobsite conditions with an IP54 water and dustproof rating and withstands impacts up to 2 meters. The Milwaukee Rechargeable 250L Penlight w/ Laser's built-in battery gives you high performance and rechargeable capabilities where compact size is critical. The MILWAUKEE® Rechargeable 250L Penlight w/ Laser is covered by a 2-year warranty.

Specifications

Brand Name Milwaukee Item Name Penlight with Laser
Type Rechargeable, Water-Resistant Bulb Type LED
Housing Material Aluminum Battery Type Lithium-Ion
Cord Type Cordless Color Black/Red
Dimensions 6.25 in L x 0.67 in W Includes (1) 2 ft Heavy-Duty Cable, Charger
Standards UL Listed Application For Faster Jobsite Communication
UPC 045242603480

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok