Abbotsford
mil2011r

MILWAUKEE TOOL 2011R Rechargeable 500L Everyday Carry Flashlight w/ Magnet

Price $79.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2011R

Description

The Rechargeable 500L Everyday Carry Flashlight w/ Magnet allows you to work hands-free and delivers 500 lumens of TRUEVIEW™ High Definition Output while maintaining a compact size designed to fit in your pocket and carry at all times. You'll work faster with the ability to quickly switch from handheld to hands-free with the magnetic base and reversible clip for easy attachment to the brim of your hat. With three output modes, including a low light mode, get the optimal light or run-time up-to 75 hours for any task. Stay ready, easily from job-to-job with USB charging and an on-board battery indicator. This USB rechargeable flashlight is built to survive the toughest jobsite conditions with an IP67 Water and Dustproof Rating and withstands impacts up to 4 meters. The MILWAUKEE® Rechargeable 500L Everyday Carry Flashlight w/ Magnet built-in battery gives you high performance and rechargeable capabilities where compact size is critical. The Everyday Carry Flashlight w/ Magnet is covered by a 2-year warranty.

Specifications

Brand Name Milwaukee Item Name Everyday Carry Flashlight with Magnet
Type Rechargeable, Water-Resistant Bulb Type LED
Housing Material Aluminum Battery Type Lithium-Ion
Cord Type Cordless Color Black/Red
Dimensions 4.25 in L x 0.88 in W Includes (1) 2 ft Heavy-Duty Cable, Charger
Standards UL Listed UPC 045242603466

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok