Abbotsford
kln56062

KLEIN TOOLS 56062 Rechargeable Headlamp and Worklight, 300 Lumens All-Day Runtime

Price $43.60 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS INC.
Manufacturer #:56062
Documents Documents

Description

Klein Tools’ rechargeable hard hat headlamp easily attaches directly to a Klein® Hard Hat or Klein Tools' bracketed strap. When you need a stationary work light, simply mount the headlamp onto any ferrous surface with the convenient integrated magnet. This versatile LED headlight provides three modes to fit your task: a bright, 14-hour floodlight; a brighter 9-hour focused spotlight, and an ultra-bright 300 lumen boost mode. You’ll know when it’s time to recharge the lamp, because the LED lights on the battery gauge clearly indicate how much battery you have left.

Specifications

Brand Name Klein Tools Item Name Hard Hat Headlamp
Type Rechargeable Battery Type Lithium-Ion
Dimensions 2.6 in L Lamp Type LED
Lumens 300 lm Average Life 14 hr
Mounting Surface For Use With Klein Hard Hat
Application For Stationary Work Light, Floodlight UPC 092644560620

Packages

1 - UNIT - 1 4 - UNIT - 4
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok