PHILIPS LIGHTING 24 inch 120-277V 2-Lamp SB Wide Series Fluorescent Strip Lighting
Description
PRODUCT FEATURES:• 4-1/4'' wide housing channel.• Fully enclosed wiring.• Snap-on ballast cover.• Combination end cap for continuous row mounting.
Specifications
Brand Name | Philips Lighting | Item Name | Strip Light |
Voltage Rating | 120 - 277 VAC | Lamp Type | 26 mm T8 Fluorescent |
Number of Lamps | 2 | Lamp Wattage | 17 W |
Lamp Base | G13 Medium Bi-Pin | Ballast Type | Standard Electronic |
Housing Material | Code-Gauge Cold Rolled Steel | Housing Finish | White |
Dimensions | 73 mm H x 24 in L x 113 mm W | Includes | Control Unit |
Standards | ETL Listed, CSA Certified |
Packages
1 - UNIT - 1 |