Abbotsford
phif17t8tl841

PHILIPS LIGHTING 24 inch 17W 4100K Philips ALTO T8 Standard Flourescent Lamp, White

Price $9.52 / EA Eco fees: $0.20
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:281899

Description

Philips T8 lamps are energy-efficient lighting solutions. F17T8/TL841/ALTO 25PK. Base: Medium Bi-Pin [Medium Bi-Pin Fluorescent] - Base Information: Green Base - Bulb: T8 - Energy Saving - Color Code: TL841 [CCT of 4100K] - Color Rendering Index: 85 Ra8 - Color Designation: TL841 - Color Temperature: 4100 K - Initial lumen: 1375 Lm - Design Mean Lumens: 1310 Lm - Mercury (Hg) Content: 1.7 mg - Picogram per Lumen Hour: 54 p/LuHr

Specifications

Brand Name Philips Lighting Item Name T8 Linear Fluorescent
Bulb Base Group Bi-Pin Designation F17T8/TL841/ALTO 30PK
Bulb Shape T8 Bulb Base G13 Medium
Wattage 17 W Lumens 1375 lm
Color Temperature 4100 K Average Life 20000 hr
Light Color 841 Cool White Color Rendering Index (CRI) 86
Voltage Rating 275 V Diameter 25.4 MM
Height 1.000 in Width 1.000 in
Application For General Applications UPC 046677281892

Packages

30 - UNIT - (30) 2880 - SKID - 2880
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok