×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cfisv4s228unvpg

PHILIPS LIGHTING 46 inch 28W 120/277V Canlyte SV Series 2-Lamp T5 Strip Luminaire, White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:SV4S228UNVPG

Description

2 wide T5 Strip Series utilizes compact, high efficiency T5 or T5HO lamps. Options include lengths of 22,34 and 46 with a full array of accessories that include wireguards, stem kits and reflectors.

Specifications

Brand Name Philips Lighting Item Name Strip Light
Voltage Rating 120 - 277 VAC Lamp Type 16 mm T5 Fluorescent
Number of Lamps 2 Lamp Wattage 28 W
Lamp Base G5 Mini Bi-Pin Ballast Type Standard Electronic
Lumens 2610 lm Housing Material Steel
Housing Finish White Dimensions 65 mm H x 1172 mm L x 56 mm W
Includes Control Unit UPC 622252324446

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok