Abbotsford
phif28t5835

PHILIPS LIGHTING 46 inch 28W ALTO Straight T5 Fluorescent Tube Light Bulb F28T5/835, Warm White

Price $12.49 / EA Eco fees: $0.40
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:230854

Description

Philips T5 Fluorescent Lamps featuring ALTO® Lamp Technology offer increased energy savings and low toxicity in a slim profile. F28T5/835 ALTO - 28 Watts - 46'' - Case Of 40 - Base type: Miniature Bi-Pin - Wattage: 28 Watts - Bulb finish: Warm White - Life hours: 24000 - Color temperature Kelvin:3500 K - MOL:46 - BulbStyle: Tubular, Linear - Base Code: G5 - Color Rendering Index: 85.

Specifications

Brand Name Philips Lighting Item Name T5 Linear Fluorescent
Type TL Bulb Base Group Bi-Pin
Designation F28T5/835 ALTO 40PK Bulb Shape T5
Bulb Base G5 Miniature Wattage 28 W
Lumens 2900 lm Color Temperature 3500 K
Average Life 20000 hr Light Color 835 White
Color Rendering Index (CRI) 82 Voltage Rating 130 V
Diameter 17 mm Maximum Overall Length 1163.2 mm
Application General Use UPC 046677230852

Packages

40 - UNIT - (40) 4320 - SKID - 4320
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok