×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
phiplt32w830a4palto

PHILIPS LIGHTING 458299 32W 3000K ALTO® PL-T Triple 4-Pin Base Linear Compact Fluorescent Lamp

Price $25.16 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:458299

Description

Philips Linear Compact Fluorescent Lamps offer designers, specifiers and end-users new levels of efficiencies and versatility in sizes ,configurations and application possibilities. With so many elegant fixtures available to complement their small size, high light output and advanced technology, Philips Energy Advantage lamps are fast becoming the preferred choice when maximum effciency and sleek design solutions are required.BENEFITS:• Extend your relamp cycles and reduce your maintenance costs with 12,000 hours rated average life (3 hrs per start) and 20,000 hours rated average life (12 hrs per start).• Better for the environment - only 1.4 mg of mercury per lamp.• More design flexibility - 25% shorter than PL-C lamps.FEATURES:• Temperature-independent lamp• Extended relamping cycles• Dimmable for application flexibility and energy savings• More design flexibility• Better for the environmentAPPLICATION:• Ideal for downlights in offices, hotels and retail environments

Specifications

Brand Name Philips Lighting Item Name Compact Fluorescent Lamp
Type CFL-ni Wattage 32 W
Lamp Type Compact Fluorescent Lamp Base GX24q-3
Shape PL-T Lumens 2400 lm
Designation PL-T 32W/830/A/4P/ALTO Voltage Rating 101 V
Average Life 12000 hr Color 830 Warm White
Color Rendering Index (CRI) 82 Color Temperature 3000 K
Ballast Type Electronic Dimensions 141.4 mm
Standards Energy Efficiency Class B Certified Application ACCENT & DOWNLIGHTING
UPC 046677268329

Packages

10 - UNIT - (10) 2870 - SKID - 2870
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok