×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
phiplt32w835a4palto

PHILIPS LIGHTING 458307 32W 3500K ALTO® PL-T Triple 4-Pin Base Linear Compact Fluorescent Lamp

Price $15.20 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:458307

Description

Philips Linear Compact Fluorescent Lamps offer designers, specifiers and end-users new levels of efficiencies and versatility in sizes ,configurations and application possibilities. With so many elegant fixtures available to complement their small size, high light output and advanced technology, Philips Energy Advantage lamps are fast becoming the preferred choice when maximum effciency and sleek design solutions are required.BENEFITS:• Extend your relamp cycles and reduce your maintenance costs with 12,000 hours rated average life (3 hrs per start) and 20,000 hours rated average life (12 hrs per start).• Better for the environment - only 1.4 mg of mercury per lamp.• More design flexibility - 25% shorter than PL-C lamps.FEATURES:• Temperature-independent lamp• Extended relamping cycles• Dimmable for application flexibility and energy savings• More design flexibility• Better for the environmentAPPLICATION:• Ideal for downlights in offices, hotels and retail environments

Specifications

Brand Name Philips Lighting Item Name Plug-in CFL
Type Compact Fluorescent Wattage 32 W
Lamp Type Compact Fluorescent Lamp Base GX24Q-3
Shape PL-T Lumens 2400 lm
Designation PL-T 32W/835/A/4P/ALTO Average Life 16000 hr
Color 835 White Color Rendering Index (CRI) 82
Color Temperature 3500 K Ballast Type Electronic
Dimensions 41 mm dia x 141.4 mm L UPC 046677268336

Packages

10 - UNIT - (10) 2870 - SKID - 2870
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok