×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
phiplc13w27usaalto

PHILIPS LIGHTING 383109 13W 56V 2700K 2-Pin Philips ALTO® PL-C Cluster Base Linear Compact Fluorescent Lamp, White

Price $13.53 / EA Eco fees: $0.15
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:383109

Description

Philips PL-C 2-Pin compact fluorescent lamps featuring ALTO lamp technology. Ideal for downlights and wall washers in general lighting and wall sconces in decorative lighting

Specifications

Brand Name Philips Lighting Item Name Plug-in CFL
Type CFL-ni Wattage 13 W
Lamp Type Compact Fluorescent Lamp Base GX23-2
Shape PL-C Lumens 860 lm
Designation PL-C 13W/827/2P/ALTO Voltage Rating 56 V
Average Life 10000 hr Color Incandescent White
Color Rendering Index (CRI) 82 Color Temperature 2700 K
Dimensions 28 mm dia x 120 mm L Application ACCENT & DOWNLIGHTING
UPC 046677109530

Packages

10 - UNIT - (10) 5250 - SKID - 5250
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok