×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
phipls13w27

PHILIPS LIGHTING 146811 13W 55V PL-S Short 2-Pin Base Linear Compact Fluorescent Lamp, White

Price $6.56 / EA Eco fees: $0.15
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:146811

Description

Philips Linear Compact Fluorescent Lamps offer designers, specifiers and end-users new levels of efficiencies and versatility in sizes,configurations and application possibilities. With so many elegant fixtures available to complement their small size, high light output and advanced technology, Philips Energy Advantage lamps are fast becoming the preferred choice when maximum effciency and sleek design solutions are required.

Specifications

Brand Name Philips Lighting Item Name Plug-in CFL
Type CFL-ni Wattage 13 W
Lamp Type Compact Fluorescent Lamp Base GX23
Shape PL-S Lumens 825 lm
Designation PL-S 13W/827/2P/ALTO Voltage Rating 59 V
Average Life 10000 hr Color 827 Incandescent White
Color Rendering Index (CRI) 82 Color Temperature 2700 K
Dimensions 28 mm dia x 177.7 mm L Application ACCENT & DOWNLIGHTING
UPC 046677146818

Packages

10 - UNIT - (10) 2400 - SKID - 2400
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok