×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
phiplc18w35alto

PHILIPS LIGHTING 383182 18W 3500K Philips Lightolier® PL-C ALTO 2-Pin Compact Fluorescent Lamp, White

Price $13.80 / EA Eco fees: $0.15
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:383182

Description

Philips Linear Compact Fluorescent Lamps offer designers, specifiers and end-users new levels of efficiencies and versatility in sizes,configurations and application possibilities. With so many elegant fixtures available to complement their small size, high light output and advanced technology, Philips Energy Advantage lamps are fast becoming the preferred choice when maximum efficiency and sleek design solutions are required.

Specifications

Brand Name Philips Lighting Type CFL-ni
Wattage 18 Watt Shape PL-C
Lumens 1200 lm Voltage Rating 100 V
Average Life 10000 hr Color 835 Neutral White
Color Temperature 82 K Application ACCENT & DOWNLIGHTING
UPC 046677111632

Packages

10 - UNIT - (10)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok