Abbotsford
phimh175um

PHILIPS LIGHTING 313585 175W 132V 4000K Switch Start Metal Halide Standard Lamp, Clear

Price $65.93 / EA Eco fees: $1.10
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:313585

Description

High performance, Long life and Superior light quality A compact, energy efficient metal halide lamp that provides crisp, sparkling light with long life and high efficiency.

Specifications

Brand Name Philips Lighting Item Name Metal Halide Lamp
Type Metal Halide Bulb Overall Shape Ellipsoid
Designation MH 175W /635 E26 BD54 CL SLV/12 Bulb Shape BD17
Bulb Base E26 Medium Wattage 175 W
Lumens 14000 lm Color Temperature 4000 K
Average Life 10000 hr Color Rendering Index (CRI) 65
Voltage Rating 132 V ANSI Code M57/E
Bulb Color/Finish Clear Operating Position Universal
Diameter 53.975 mm Maximum Overall Length 138.125 mm
Application General Lighting UPC 046677114169

Packages

1 - UNIT - 1 2 - UNIT - 2 12 - UNIT - 12 1428 - SKID - 1428
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok