×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
phif32t8tl841altoplus

PHILIPS LIGHTING 4 ft 32W 4100K Philips T8 Linear Flourescent Lamp, Cool White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:281790

Description

Philips PLUS T8 lamps are environmentally responsible and offer long life.

Specifications

Brand Name Philips Lighting Item Name T8 Linear Fluorescent Lamp
Bulb Base Group Bi-Pin Bulb Overall Shape Tubular
Designation F32T8/TL841 PLUS ALTO HV 30PK Bulb Shape T8
Bulb Base G13 Medium Bi-Pin Wattage 32 W
Lumens 2950 lm Initial Color Temperature 4100 K
Average Life 44000 hr at 12 hr Program Start, 36000 hr at 12 hr Instant Start, 38000 hr at 3 hr Program Start, 30000 hr at 3 hr Instant Start Light Color Cool White
Color Rendering Index (CRI) 85 Start Type Program, Instant
Mercury Content 1.7 mg Diameter 25.4 MM
Maximum Overall Length 48 in Application For General Applications
UPC 046677281793

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok