Abbotsford
phif32t8tl950alto30pk

PHILIPS LIGHTING 48 inch 32W 5000K T8 High CRI Lamp with ALTO II Technology

Price $6.14 / EA Eco fees: $0.40
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:479634

Description

Philips T8 High CRI lamps featuring ALTO II technology are ideal when better color rendering properties are preferred. Outstanding lamp performance: • 95% lumen maintenance and reduced lamp-end blackening• 90 color rendering index• Limited warranty period based on usage+Better for the environment:• ALTO II Technology is TCLP compliant*• Only 1.7mg of mercury with ALTO II technology• Reduced impact on the environment withoutsacrificing performance• ALTO II means 50% less mercury than the original ALTO T8 lamps

Specifications

Brand Name Philips Lighting Item Name Linear Fluorescent Lamp
Designation F32T8/TL950/ALTO 30PK Bulb Shape T8
Bulb Base Medium Screw Wattage 32 W
Lumens 7100 lm Color Temperature 4200 K
Average Life 20000 hr Color Rendering Index (CRI) 88
Voltage Rating 95 V Bulb Color/Finish Clear
Mercury Content 1.7 mg Diameter 54 mm
Height 1.000 in Width 1.000 in
Maximum Overall Length 48 in Application For General Lighting Applications
UPC 046677479633

Packages

30 - UNIT - (30) 1440 - SKID - 1440
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok