×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
iwah4013vg9

STANDARD PRODUCTS 57259 JD 40W 130V 2800K G9 Standard Products Halogen Lamp, Clear

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:57259

Description

Reduce your energy and maintenance costs by replacing your small halogen lamps with LED technology that looks the same as traditional lamps. Their lifetime is at least five times longer than their equivalent and power consumption as low as 2.5W for a complete ecoenergetic solution.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Halogen Lamp Type JD
Bulb Overall Shape Single-Ended Tube Designation H40JD/42MM/CL/2M/G9/130V/STD
Bulb Base G9 Wattage 40 W
Lumens 480 lm Color Temperature 2800 K
Average Life 2000 hr DLC N
Voltage Rating 130 V Bulb Color/Finish Clear
Diameter 12 mm Maximum Overall Length 42 mm
UPC 069549572591

Packages

1 - UNIT - 1 12 - UNIT - 12 120 - UNIT - 120
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok