Abbotsford
phimh150um

PHILIPS LIGHTING 354621 150W 110V Philips BD17 Switch Start Metal Halide Standard Lamp, Clear

Price $65.42 / EA Eco fees: $1.10
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:354621

Description

High performance, Long life and Superior light quality A compact, energy efficient metal halide lamp that provides crisp, sparkling light with long life and high efficiency.

Specifications

Brand Name Philips Lighting Item Name Metal Halide Lamp
Bulb Overall Shape Ellipsoid Bulb Shape BD17
Bulb Base E26 Medium Wattage 150 W
Lumens 13500 lm Color Temperature 4000 K
Color Rendering Index (CRI) 65 Voltage Rating 110 V
Bulb Color/Finish Clear Operating Position Universal
Diameter 53.975 mm Maximum Overall Length 138.125 mm
Application General Lighting UPC 046677354626

Packages

12 - UNIT - (12) 1428 - SKID - 1428
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok