PHILIPS LIGHTING 274498 400W 135V 3900K Philips Switch Start Metal Halide Standard Lamp, White
Description
High performance, Long life and Superior light quality A compact, energy efficient metal halide lamp that provides crisp, sparkling light with long life and high efficiency.
Specifications
Brand Name | Philips Lighting | Item Name | Metal Halide Lamp |
Type | Metal Halide | Bulb Overall Shape | Ellipsoid |
Designation | MH400/U 6PK | Bulb Shape | ED37 |
Bulb Base | E39 Mogul | Wattage | 400 W |
Lumens | 39000 lm | Color Temperature | 3900 K |
Color Rendering Index (CRI) | 65 | Voltage Rating | 135 V |
Material | Quartz Discharge Tube | Bulb Color/Finish | Clear |
Operating Position | Universal | Diameter | 117.475 mm |
Maximum Overall Length | 292.1 mm | UPC | 046677274498 |
Packages
6 - UNIT - (6) | 144 - SKID - 144 |