Abbotsford
iwactc4032

STANDARD PRODUCTS 50544 40W 130V Candelabra B10 Incandescent Lamp - Torpedo Tip, Clear

Price $1.57 / EA Eco fees: $0.05
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:50544

Description

Incandescent general service lamp with Candelabra E12 base, B10 shape. 3000 average life.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Incandescent Lamp Type B10
Bulb Overall Shape Standard Bulb Shape B10
Bulb Base E12 Candelabra Wattage 40 W
Lumens 280 lm Average Life 3000 hr
DLC N Voltage Rating 130 V
Bulb Color/Finish Clear Maximum Overall Length 99 mm
UPC 069549005440

Packages

1 - UNIT - 1 12 - UNIT - 12 120 - UNIT - 120
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok