×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
iwa45r20fl99130

STANDARD PRODUCTS 61703 45W 130V R20 Medium Base Incandescent Lamp

Price $4.97 / EA Eco fees: $0.05
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:61703

Description

PRODUCT FEATURES:- Shape: R20- Base: Med Base E26- Watts (W): 45- Average Life (Hours): 5000- Finish: Frost- Filament: CC-6- Light Center Length mm (in): 75.0 (2 15/16)- Maximum Overall Length mm (in): 99.0 (3 29/32)- Volts (V): 130

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Incandescent Flood Lamp Type R20
Designation 45R20/FL/5M/130V/STD Bulb Shape R20
Bulb Base E26 Medium Wattage 45 W
Lumens 255 lm Average Life 5000 hr
DLC N Voltage Rating 130 V
Bulb Color/Finish Frosted Maximum Overall Length 99 mm
UPC 069549617032

Packages

1 - UNIT - 1 6 - UNIT - 6 60 - UNIT - 60
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok