×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
phi50r20ll

SIGNIFY 50W 120V R20 DuraMax® Long Life Reflector, Frosted

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:12635-9

Description

Incandescent lamp with light frost reflector and 2000 hours life.

Specifications

Brand Name Philips Lighting Item Name Incandescent Lamp
Type Flood Designation 50R20/LL 120V 12/1
Bulb Shape R20 Bulb Base E26 Medium
Wattage 50 W Lumens 385 lm
Color Temperature 2700 K Average Life 2500 hr
Light Color Warm White Color Rendering Index (CRI) 100
Voltage Rating 120 V Filament C, CC-6
Bulb Color/Finish Frosted Dimmable Yes
Diameter 2-1/2 in Maximum Overall Length 3.94 in
UPC 046677126353

Packages

1 - UNIT - 1 12 - UNIT - (12)
Substitutes to this product
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Price $4.97 / EA Eco fees: $0.05
Quantity EA
This website uses cookies to ensure you get the best experience on our website. Read more
Ok