×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
sat5a19omni220led27k

SATCO LIGHTING S9830 5W 120V 2700K A19 Medium Base Dimmable LED Lamp

Inventory
Unavailable for order
Manufacturer:SATCO LIGHTING
Manufacturer #:S9830

Description

5 watt; A19 LED; 2700K; Medium base; 220' beam spread; 120 volts.FEATURES:• Solid State LED lighting• A shaped replacement lamp• Long life• Dimmable• Approved for enclosed fixtures

Specifications

Brand Name Satco Products Item Name A19 LED Lamp
Type Type A, Omni-Directional Bulb Overall Shape Pear
Bulb Shape A19 Bulb Base E26 Medium Screw
Power (Wattage) 5 W Lumens 450 lm
Color Temperature 2700 K Average Life 25000 hr
Light Color Warm White Color Rendering Index (CRI) 80
Beam Angle 220° Voltage Rating 120 V
Bulb Color/Finish White/Frosted Dimmable Yes
Diameter 2.38 in Maximum Overall Length 4.19 in
Application Totally Enclosed Fixtures UPC 045923098307

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok