×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
phi145t8bcp48835mf17g

SIGNIFY 577767 4 ft 14.5W 120-277V 3500K 1750LM T8 LED Lamp

Price $8.63 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:577767

Description

Our TLEDs are available in InstantFit (Type A / Type C) or MainsFit (Ballast bypass / Type B) versions. The InstantFit lamps work on a broad variety of ballasts and LED drivers. Only InstantFit has over 15,000 lamp & ballast combinations delivering even light output, energy savings and a long lifetime. MainsFit products feature a double-ended design, simplifying installation while a proprietary safety circuit minimizes a shock risk. Lamp sizes range from 2-foot to 8-foot and U-bend with a variety of lumen outputs.

Specifications

Brand Name Philips Lighting Item Name LED Lamp
Bulb Overall Shape Double-Ended Tube Designation 14.5T8/BCP/48-835/MF17/G 25/1
Bulb Shape T8 Bulb Base G13 Medium Bi-Pin
Power (Wattage) 14.5 W Lumens 1750 lm
Color Temperature 3500 K Average Life 50000 hr
Light Color White Color Rendering Index (CRI) 80
Beam Angle 240° Ballast Type Type B Bypass
Voltage Rating 120 - 277 V Amperage Rating 58 - 125 mA
Frequency Rating 50/60 Hz Material Glass
Bulb Color/Finish Frosted Dimmable Yes
Temperature Rating -20 to 45 °C Incandescent Equivalent Wattage 32/30/28/25 W
Diameter 28 mm Maximum Overall Length 1212.4 mm
Standards DLC Listed, Energy Saving, RoHS Compliant, UL Listed Application For Office and Shopping, Industrial and Warehouses, Parking Lots and Covered Car Parks
UPC 046677577766

Packages

25 - UNIT - (25) 900 - SKID - 900
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok