×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
iwa756

STANDARD PRODUCTS 50396 T3.25 1.12W 14V 0.08Amp BA9s Standard Products Miniature Indicator Bay Lamp

Price $1.31 / EA Eco fees: $0.10
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:50396

Description

STANDARD® offers a line of T-TL Shape and Xenon miniature incandescent lamps. Browse our brochure to learn more about our T-TL Shape and Xenon miniature incandescent lamps offerings.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Bayonet Miniature Lamp Type Standard
Bulb Overall Shape Tube Bulb Shape T3.25
Bulb Base BA9s (Miniature Bayonet) Wattage 1.12 W
Lumens 310m lm Average Life 15000 hr
Voltage Rating 14 V Finish Clear
DLC N Designation 756 T3.25/CL/14V/0.08A/BA9S/STD
Amperage Rating 0.08 A Diameter 10.3 mm
Maximum Overall Length 30 mm ANSI Code 756
UPC 069549003965

Packages

10 - UNIT - (10) 1000 - CTN - 1000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok