×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
iwaxjc12v10wg4t3

STANDARD PRODUCTS 22089 T3 Bi-Pin 10W 12V Standard Products Xenon Lamp Miniature

Price $9.34 / EA Eco fees: $0.10
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:22089

Description

Miniature lamp

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Bi-Pin Miniature Lamp Type Xenon, Standard
Bulb Base Group Bi-Pin Bulb Overall Shape Tube
Bulb Base G4 Wattage 10 W
Lumens 100 lm Average Life 10000 hr
Voltage Rating 12 V Finish Clear
DLC N Designation X10T3/CL/12V/0.8333A/G4/STD
Amperage Rating 830 mA Diameter 9.2 mm
Maximum Overall Length 34 mm For Use With Flash Light
UPC 069549220898

Packages

1 - UNIT - 1 10 - UNIT - 10 1000 - CTN - 1000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok