Abbotsford
lutrmjs8tndvb

LUTRON RMJS-8TN-DV-B 0-10V Vive PowPak Dimming Module

Price $228.81 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:RMJS-8TN-DV-B
Documents Documents

Description

Controls LED/fluorescent fixture loads. 0-10V analog control is widely used in the fixture industry. Automatically adjusts to both sink and source LED and fluorescent fixtures.

Specifications

Brand Name Lutron Sub Brand Vive PowPak
Item Name Dimming Module Type 1-Pole
Voltage Rating 120 - 277 VAC Frequency Rating 431 - 437 MHz
Power Rating 434 W Load Rating 0 - 10 VAC
Material Plastic Color Green/White
Dimensions 2.82 in W x 3.94 in H Mounting Junction Box
Humidity 0 - 90% Temperature Rating 0 °C to 40 °C
Standards FCC Approved, ICC, COFETEL, NOM Certified, UL Listed, cUL Listed Application Lighting
UPC 784276150705

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok