Abbotsford
lutlrf2ocr2bpwh

LUTRON LRF2-OCR2B-P-WH 360° Radio Powr Savr™ Maestro Occupancy Sensor Ceiling Mount, White

Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:LRF2-OCR2B-P-WH
Documents Documents

Description

Lutron® Radio Powr Savr occupancy/vacancy sensors are wireless, battery-powered, passive infrared (PIR) sensors that automatically control lights via RF communication to compatible dimming and switching devices. These sensors detect the heat (IR radiation of 9.5 µm) from people moving within an area to determine when the space is occupied. The sensors then wirelessly transmit the appropriate commands to the associated dimming and switching devices to turn the lights on or off automatically. They combine both convenience and exceptional energy savings potential along with ease of installation.

Specifications

Brand Name Lutron Sub Brand Radio Powr Savr™
Item Name Occupancy Sensor Type Wireless Ra2 Select
Voltage Rating 3 VDC Amperage Rating 0.014 mA
Sensor Type Passive Infrared Sensing Distance 6.1 m
Viewing Angle 360° Coverage Area 324 - 676 ft²
Color White, Matte Mounting Type Ceiling/Surface
Frequency Rating 4.31 - 4.37 Hz Material Plastic
Mounting Height 3.657 m Temperature Rating 0 °C to 40 °C
Standards cUL Listed, FCC Compliant Application For Lighting Control
UPC 027557831970

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok