Abbotsford
lutrrproc3kit

LUTRON RR-PROC3-KIT RadioRA 3 All-in-One Processor Kit

Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:RR-PROC3-KIT
Documents Documents

Description

The RadioRA 3 All-in-One Processor allows for quick setup, control, and monitoring of RadioRA devices and Lutron wireless shades from a smartphone or tablet using the Lutron App. Tackle bigger projects for new clients as well as upgrades of existing RadioRA 2 and RA2 Select installs. The processor utilizes Lutron’s ultra-reliable ClearConnect RF technology, meaning RA 3 is backwards compatible with RadioRA 2 and RA2 Select. Two RA 3 processors can be paired to create one system of up to 200 Sunnata RF devices and up to 200 compatible RA2, RA2 Select and Lutron smart shade devices. This kit includes one (1) processor, one (1) PoE injector, (1) 6 ft (1.8 m) down-angle Ethernet cable, one (1)3 ft (0.9 m) Ethernet cable, and one (1) shelf-mount adapter.

Specifications

Brand Name Lutron Sub Brand RadioRA 3
Item Name Processor Kit Type All-In-One
Operating Temperature 32 - 104 °F Color White
Includes PoE Injector, Shelf-Mount Adapter and 6 ft Ethernet Cable Standards cULus Listed, FCC Approved Class B, Part 15 of the FCC Rules, IC Certified, NOM Certified, IFETEL Certified
Application For Indoor Application UPC 784276285728

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok