Abbotsford
lutrrstpronwh

LUTRON RRST-PRO-N-WH 120V RadioRA 3 Sunnata RF PRO LED+ Touch Dimmer Switch, White

Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:RRST-PRO-N-WH
Documents Documents

Description

Introducing the new RadioRA 3 Sunnata RF PRO LED+ Touch Dimmer Switch. This decorator-style LED+ dimmer switch features a rocker to turn lights On/Off and a sleek intuitive touch light bar to dim/brighten your lights. Dim locally on the touch bar or remotely from RA 3 Keypads, Pico Remotes, and the Lutron app when activated to a RA 3 Processor. Utilizes Lutron's new Clear Connect-Type X technology, which operates on a 2.4 GHz frequency. Works with up to 4 Sunnata RF Companion Dimmer Switches (RRST-RD-xx) to create a multi-location dimming application. Neutral Required. Coordinating wall plate sold separately.

Specifications

Brand Name Lutron Sub Brand RadioRA 3, Sunnata
Item Name Radio Frequency Switch Type Phase Selectable
Voltage Rating 120 V Frequency Rating 50/60 Hz
Power Rating 250 W LED/CFL, 500 W Incandescent/Halogen/ELV, 400 VA MLV Material Metal,Plastic
Color/Finish White Mounting Wallbox
Standards cULus Listed, NOM Certified, FCC Approved, IC Rated, IFT Compliant Application Lighting
UPC 784276808545

Packages

1 - UNIT - 1 24 - UNIT - 24
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok