Abbotsford
lutpd5wsdvwh

LUTRON PD-5WS-DV-WH 5Amp 120/277V Caséta Wireless In-Wall Two-Wire Switch PRO, White

Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:PD-5WS-DV-WH
Documents Documents

Description

The Caséta Wireless In-Wall Switch provides switching of multiple load types and, when paired with Pico remote controls, allows wireless control from anywhere in the space. The Caséta Wireless In-Wall Switch uses Lutron patented Clear Connect RF Technology which enables wireless communication with PicoR remote controls and the Lutron Smart Bridge and Smart Bridge PRO.

Specifications

Brand Name Lutron Sub Brand Caseta Wireless
Item Name Remote Control Switch Type Multi-Location, 1 NO
Voltage Rating 120 - 277 VAC Number of Poles 1
Amperage Rating 5 A (Lighting), 3 A (Fan) Lamp Type Incandescent/Halogen/CFL
Operation Mode Tap Switch Terminal Type Lead
Material Plastic, Metal Color White
Dimensions 4.69 x 2.94 in Mounting Wallbox
Standards cUL Listed, NOM, FCC Certified, ICC Certified, COFETEL Certified Application For Lighting Control, Retrofit Applications
UPC 784276041133

Packages

1 - UNIT - 1 16 - UNIT - 16
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok