Abbotsford
lutpj22bgwhl01

LUTRON PJ2-2B-GWH-L01 2-Button Pico Wireless On/Off Remote Control, White

Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:PJ2-2B-GWH-L01
Documents Documents

Description

The Pico wireless control is a flexible and easy to use device that allows the user to control Lutron wireless load-control devices from anywhere in the space. Thisbattery-operated control requires no external power or communication wiring. Features: • Provides control for: Maestro Wireless controls, PowPak Modules, GRAFIK Eye • QS Wireless, RadioRA 2, HomeWorks QS wireless, Caseta Wireless dimmers • Control available in a variety of button marking options • Battery-Powered, Requires No Wiring • 3 year battery life (one CR2032 battery included) • Can provide control of blinds, curtains or lighting devices within a 30 ft (9 m) range • Wallplate not included Specifications: •Type: 2-Button •Engraving Type: Light Icon •Finish: Gloss Finish •Color: White

Specifications

Brand Name Lutron Sub Brand Pico®
Item Name Remote Control Switch with Light Icon Labeling Type Wireless, 2-Button
Control On/Off Frequency Rating 434 MHz
Lamp Type LED Operation Mode On/Off
Material Plastic, Metal Color White
Finish Gloss Dimensions 2.6 in L x 1.3 in W x 0.31 in D
Warranty 10 yr Battery For Use With Caseta Wireless Controls, Energi Savr Node, Quantum, and Myroom Systems Via a QS Sensor Module, Maestro Wireless and Powpak Module Vive Systems, Grafik Eye QS, Homeworks QS, and Maestro Wireless, Wireless Systems, Powpak Modules, Radiora 2 Systems, Serena RF Remote Control Shades, and Sivoia Qs Wireless Systems
Includes (1) CR2032 Battery Standards FCC Certified, IC Certified, COFETEL Certified, SUTEL Certified, ANATEL Certified
Application For Lighting Control UPC 784276067287

Packages

1 - UNIT - 1 34 - UNIT - 34
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok