×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
abbk6tj

ABB ELECTRIFICATION CANADA INC K6TJ KIT FC CUAL 3X185MM2T6 800-S6 800UL3PCS

Price $310.41 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:K6TJ

Description

Standard cable terminal for use on T6 molded case breaker

Specifications

Brand Name Thomas & Betts Sub Brand Tmax
Item Name Cable Terminal Type Standard
Conductor Size (3) 185 mm² Material Aluminum/Copper
For Use With TMAX T6 Molded Case Circuit Breakers Application For use with Tmax T6 circuit breakers
UPC 8015644526115

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok