×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
sie6ll61c

SIEMENS CANADA 6LL61C Siemens Breaker Mount for LXD6 LD6 HLD

Price $2,812.33 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:6LL61C

Description

Copper connecting strap for use with LXD6, LD6, HLD6, SLD6, SHLD6 breaker.

Specifications

Brand Name Siemens Sub Brand Switchboards®
Item Name Connecting Strap Type 3-Phase
Voltage Rating 600 V Amperage Rating 600 A
Size 8-3/4 in Material Copper
Mounting Single For Use With Type LXD6/LD6/HLD6/SLD6/SHLD6 Breaker
Standards CSA Certified Application Connecting Strap Kit
UPC 662862077349

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok