×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
midu035f2

ABB ELECTRIFICATION CANADA INC U035F2 30A GD ACD F PULLER3HPSTL N3R DISCONNECT

Price $36.47 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:U035F2

Description

Metallic, 30A Fusible disconnects. Pullers are removable or reinstallable in the OFF position for user safety during equipment maintenance. Listed for use as service entrance.

Specifications

Brand Name Midwest Electric Item Name Disconnect Safety Switch
Type Fusible Voltage Rating 120/240 VAC
Amperage Rating 30 A Phase 1
Interrupt Rating 10 kA Number of Poles 2
Wire Size 14-8 AWG Solid, 14-3 AWG Copper Stranded Line/Load, 12-8 AWG Solid, 12-3 AWG Aluminum Stranded Line/Load Housing Material Steel
Finish Zinc-Plated Mounting Type Surface
NEMA Rating NEMA 3R Dimensions 5 in W x 2-1/8 in D x 7 in H
Standards RoHS Compliant, UL/cUL Listed UPC 784567301021

Packages

6 - UNIT - (6)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok