Abbotsford
siegfc224n

SIEMENS CANADA GFC224N 200Amp 240V 2-Pole 2-Fuse General Duty Safety Switch

Price $983.03 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:GFC224N

Description

Siemens Low Voltage Circuit Protection General Duty Safety Switches. Type: ENCLOSED, SAFETY SWITCH Std: CSA V. Rating: 240V A. Rating: 200A Wattage: 3W No. Of Poles: 2P F. Rating: 60Hz Action: SINGLE THROW Material: STEEL Enclosure: TYPE 1. 2-3 point mounting holes. O. Cycles: 8000 O. Temperature: (-20F-120F) AMBIENT TEMPERATURE Environmental Conditions: INDOOR.

Specifications

Brand Name Siemens Sub Brand SAFETY SWITCH
Item Name Safety Switch Type Fusible
Voltage Rating 240 V Amperage Rating 200 A
Number of Poles 2 Number of Wires 3
Operating Cycles 8000 Frequency Rating 60 Hz
Mounting Type 2 or 3 Point Hole Temperature Rating -20 to 120 °F Ambient
Standards CSA Certified Application Electrical Distribution
UPC 783643220973

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok