×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
siehfc225nra

SIEMENS HFC225NRA VBII Heavy Duty, Fused, Single Throw Safety Switch 400 A, 240 V, 2 P, 304 Stainless Steel NEMA 3R

Price $1,679.20 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:HFC225NRA

Description

Safety switch are heavy duty models intented for use in industrial rugged area where reliable service and maintenance free are required with fault current higher than 10 KA. Available in versions 2 poles 2 fuses solid neutral 240vac, 3 poles 3 fuses 240600vac and 3 poles no fuses 600vac. Enclosures come in type 1 indoor use, type 12 industrial use, type 4X stainless steel corrosive area available with or without outlet receptacle. Available with window door to view fuses and contacts.

Specifications

Brand Name Siemens Sub Brand VBII
Item Name Safety Switch Type Heavy Duty, Fused, Single Throw
Voltage Rating 240 V Amperage Rating 400 A
Load Rating 3 W Number of Poles 2
Number of Wires 3 Operating Cycles 6050
Frequency Rating 60 Hz Housing Material 304 Stainless Steel
Mounting Type 2 or 3 Point Mounting Holes NEMA Rating NEMA 3R
Temperature Rating -20 to 120 °F Ambient Standards CSA Certified
Application For Circuit Protection UPC 887621872717

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok