Abbotsford
abbot60f3p

ABB OT60F3P 60A 3-Pole Switch Disconnector

Price $287.80 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:OT60F3P

Description

3-pole, front operated, base mounted, DIN-rail mountable switch-diconnector / non-fusible diconnect switch with front protected clamp terminals, handle and shaft are not included.

Specifications

Brand Name ABB Item Name Disconnect Switch
Type Front Operated, Non-Fusible Voltage Rating 600 VAC
Amperage Rating 60 A Load Rating 3 W, 3 hp at 110 - 120 VAC, 7.5 hp at 240 VAC, 20 hp at 220 - 240 VAC, 40 hp at 440 - 480/550 - 600 VAC
Number of Poles 3 Connection Type Screw Terminal
Mounting Type Base Degree of Protection IP20
Dimensions 74 mm L x 70 mm W x 100 mm H Includes Pistol and Shaft
Standards CSA C22.2 No. 4, IEC 60947-3, UL 98 Application Low Voltage Applications
UPC 888614013735

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok