Abbotsford
abbot100f3p

ABB ELECTRIFICATION CANADA INC OT100F3P 100A Main Disconnect NF

Price $333.96 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:OT100F3P

Description

Complete non-fusible disconnect switch, base and DIN rail mounted with pistol handle.

Specifications

Brand Name ABB Sub Brand Entrelec®
Item Name Disconnect Switch with Pistol Handle Type Front Operated, Non-Fusible
Voltage Rating 600 V Amperage Rating 100 A
Phase 1/3 Load Rating 5 hp at 120 V, 15 hp at 240 V, 25 hp at 480 V, 30 hp at 600 V 1 PH, 30 hp at 240 VAC, 50 hp at 480/600 VAC 3 PH
Interrupt Rating 50 kA Number of Poles 3
Wire Size 8-1/0 AWG Copper Connection Type Screw Terminal
Operating Cycles 20000 Mechanical Series/Model OT
Color Black Mounting Type Base
Degree of Protection IP20 NEMA Rating NEMA 1, 3R, 12
Temperature Rating 40 °C Dimensions 100 mm W x 70 mm H x 74 mm D
Includes Pistol Handle Standards CE Certified, CSA C22.2 NO.4, IEC 60947-1/3, RoHS EU 2011/65/EU, UL 98 Listed
Application For Low Voltage Applications UPC 888614012943

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok