Abbotsford
abbot30f3p

ABB ELECTRIFICATION CANADA INC OT30F3P Non-Fusible Disconnect Safety Switch 30 A, 600 V, 3 P, NEMA 1, 3R, 12

Price $260.02 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:OT30F3P

Description

Non-Fusible Disconnect Switch, 30 Amps, Complete with Pistol and Shaft

Specifications

Brand Name ABB Item Name Disconnect Safety Switch
Type Non-Fusible Voltage Rating 600 V
Amperage Rating 30 A Number of Poles 3
Wire Size 14-4 AWG Mounting Type DIN Rail/Base
NEMA Rating NEMA 1, 3R, 12 Includes Pistol Handle, Shaft
Standards UL 98 Application Low Voltage Applications
UPC 888614013520

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok