Abbotsford
entoss160gg1l3

AB OSS160GG1L/3 TERM SHROUD FOR OS1

Price $38.84 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:OSS160GG1L/3

Description

Grey type FED8.2L, 2.5 mm end section. Suitable for OS125G and 160G.

Specifications

Brand Name ABB Item Name Terminal Shroud
Size 35x80x240mm Material Plastic
Mounting Snap-On Type Long
Series/Model OSS Color/Finish Gray
Dimensions 80 mm H x 35 mm W x 240 mm D For Use With OS100G 3-Poles Fusible Disconnect Switches
Standards RoHS Compliant Application Suitable for OS125G to 160G
UPC 804325566094

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok