Abbotsford
midneu202

CANADA HAND DRYERS NEU202 200Amp Neutral kit for Transfer Switch

Price $207.38 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:NEU202

Description

200Amp Neutral kit for Transfer Switch.

Specifications

Brand Name Midwest Electric Item Name Neutral Kit
Type Insulated Size (2) 14 - 1/0 AWG, (3) 6 AWG - 250 kcmil Copper/Aluminum
For Use With Stand by 200 A Transfer Switches Application For Stand By 200 A Transfer Switches
UPC 784567650235

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok